Tennsco® 1-Tier 1 Door Combination Locker, 24"W x 21"D x 72"H, Medium Gray, All-Welded
Write a Review
|
Questions & Answers (0)
Product Description
The deluxe, multi-purpose welded Combination Locker features 16 gauge welded door frame for added rigidity. Contemporary styled louvers allow ventilation for contents. The recessed handle that securely latches the door. The locker comes with a full width top shelf, five individual storage compartments, and room for full length hanging garments. All-welded lockers are not returnable.
All Tennsco products are Proudly Made in the USA.
All Tennsco products are Proudly Made in the USA.
PRICE
$749.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 21 in |
| Height | 72 in |
| Compartment Width | 24 in |
| Compartment Depth | 21 in |
| Compartment Height | 66 in |
| Inside Height | 69-11/16 in |
| Weight Capacity | 75 lbs |
| Weight | 142 lbs |
| Gauge | 16 ga |
Product Details
| Lock Type | Padlock Hasp & Built-In Lock Latch |
| Door Handle Type | Recessed |
| Door Type | Solid |
| Material | Steel |
| Number of Shelves | 5 |
| Construction Type | All-Welded |
| Manufacturers Part Number | CMS-242172-A-MGY |
| Brand | Tennsco |
| Type | Solid Door Locker |
| Shelf Capacity | 75 lbs |
| Color | Gray |
| Tier Type | Single Tier |
| Configuration | 1 Wide |
| Style | Without Legs |
| Number of Doors | 1 |
| Number of Compartments | 1 |
| Number of Fixed Shelves | 5 |
Warranty
| Warranty | 1 yr |