Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zephyr Secure

Model # :WBB2279894

MPN #: 1902

Zephyr 1902 Combination Padlock 13/16" Shackle No Control Key Access - Black Dial - Pkg Qty 10

Product Description
This combination padlock is the go-to lock for schools and universities. The stainless steel body provides greater security and durability to help protect personal belongings. Approved by all lock manufactures, this lock is an incredibly durable, easy-to-use, and cost-effective locking solution for virtually all lockers.

Features:

  • Increased security with anti-shim feature
  • Resists the most common shimming methods
  • Stainless steel body for increased durability
  • Hardened steel shackle
  • Approved by all locker manufacturers
  • Includes combination card


PRICE
$135.00  Sold in packages of 10 / $13.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth1-1/4 in
Weight0.4 lbs
Shackle Diameter9/32 in
Shackle Inside Height13/16 in
Shackle Inside Width27/32 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypePreset, One Combination
Number of Pins4
ColorBlack
Door TypeSingle Point, Multi Point / Lift Latch, Cremone Handle / Turn Handle
Accessory TypeLock
Shackle MaterialSteel
IncludesCombination Card
MaterialStainless Steel
DescriptionCombo Padlock-Front Faced
Package Quantity10
Manufacturers Part Number1902
Door HingeAll
BrandZephyr Secure

Warranty

Warranty5 yr