Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zephyr Secure

Model # :WBB2279893

MPN #: 1925

Zephyr 1925 Combination Padlock 13/16" Shackle with Control Key Option - Black Dial - Pkg Qty 10

Product Description
*For key match select existing and input key number.

Similar to our classic combination padlock (#1902), this lock offers all the same qualities but also offers control key capability for supervisory access. The stainless steel body and hardened steel shackle make this lock a widely used and highly dependable lock for whatever your locker needs are.

Features:

  • Increased security with anti-shim feature
  • Resists the most common shimming methods
  • Stainless steel body for greater security and durability
  • Hardened steel shackle
  • Supervisory key control access
  • Approved by all locker manufacturers
  • Includes combination card


Note: Supervisory Control Key Sold Separately
Key 601 Unavailable
PRICE
$102.50  Sold in packages of 10 / $10.25 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth1-1/4 in
Weight0.4 lbs
Shackle Diameter9/32 in
Shackle Inside Height13/16 in
Shackle Inside Width27/32 in

Product Details

Assembly RequiredNo
Lock TypeCombination Padlock
TypeKeyed Alike - Supervisory Key
Number of Pins4
ColorBlack
Door TypeSingle Point, Multi Point / Lift Latch, Cremone Handle / Turn Handle
Series1925
Accessory TypeLock
Shackle MaterialSteel
IncludesCombination Card
MaterialStainless Steel
DescriptionCombo Padlock-Front Faced
Package Quantity10
Manufacturers Part Number1925
Door HingeAll
BrandZephyr Secure

Warranty

Warranty5 yr