Features:
- Precision Machined Alloy Steel
- Suitable for Rain Tight and Liquid Tight Applications
Weights & Dimensions
| Width | 1-5/8 in |
| Depth | 1-1/8 in |
| Trade Size | 1/2 in |
Product Details
| Type | Combo Coupling |
| Material | Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | CF1 |
| Fitting Type | Coupling |
| Brand | L.H.Dottie |