Crown Matting Technologies Comfort-King Clean Room Mat, 3/8" Thick, 2'W x 3'L, Black
Write a Review
|
Questions & Answers (0)
Product Description
Designed for dry, controlled environments, this anti-fatigue mat features Zedlan PVC foam for superior comfort and support. It reduces strain on knees, feet, and ankles, making it ideal for workers who stand for long periods. Cleanroom-rated with low particulate emissions and built-in antimicrobial additives to inhibit mold and bacteria. Commonly used in medical device assembly, hospitals, electronics, and biotech labs. Application - Medical device assembly, Packaging Stations, Hospitals, Pharmacies, Electronics and semiconductor assembly, and Biotechnology and life science labs.
PRICE
$75.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3 |
| Width | 2 |
| Thickness | 3/8 in |
Product Details
| Type | Antifatigue Mats |
| Color | Black |
| Application | Medical Device Assembly, Packaging Stations, Hospitals, Pharmacies, Electronics |
| Surface Material | High Density PVC Foam |
| Series | Comfort-King Cleanroom |
| Conductive | Yes |
| Backing Material | PVC Foam |
| Pattern | Pebble |
| Anti Static | Yes |
| Antimicrobial | Yes |
| Package Quantity | 1 |
| Manufacturers Part Number | ZF 0023BK |
| Traffic | Light to Medium Duty |
| Brand | Crown Matting Technologies |