Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB237846

MPN #: 411S0335BL

NoTrax® T41 Comfort Rest Pebble Foam Mat 3/8" Thick 3' x 5' Black

Product Description
This PVC 3/8" thick Sponge, Pebble Embossed, Anti-Fatigue Mat provides excellent support and comfort. Non-directional top surface adds traction and is easy to clean. All four sides are beveled to minimize trip hazards. Perfect anti-fatigue mat for dry applications. Coal finish. 3/8" thickness. 60"L x 36"W overall.

PRICE
$49.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
49.95
Buy 6+ units
48.22Save $1.73 (3%)
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 ft
Width3 ft
Thickness3/8 in

Product Details

TypeStandard Size
Wet/Damp/Dry RatingDry
ColorBlack
Surface MaterialVinyl
SeriesComfort Rest
Border Color FamilyBlack
ESDNo
Backing MaterialPVC Foam
PatternPebbled
ModularNo
EdgeBeveled
AntimicrobialNo
Manufacturers Part Number411S0335BL
Slip ResistantYes
BrandNoTrax

Compliance & Certifications

Environmental ConditionsHome & Office, Manufacturing