Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 2' x 5' Black

NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 2' x 5' Black

Item #: WBB237936

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Silver
  • Black

Black

  • Silver
  • Black

Black

$35.86 up to 19% OFF

Price: $28.95

Save $1.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This PVC 3/8" thick Sponge, Ribbed Pattern Anti-Fatigue Mat provides excellent support and comfort. All four sides are beveled to minimize trip hazards. Perfect anti-fatigue mat for dry applications. Coal finish. 3/8" thickness. 60"L x 24"W overall.

Product Details

  • Pattern Ribbed
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material PVC Closed-Cell Foam
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Comfort Rest
  • Manufacturers Part Number T42S0325BL
  • Color Family Black
  • Backing Material Closed-Cell PVC Foam

Weights & Dimensions

  • Width 2 ft
  • Length 5 ft
  • Thickness 3/8 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 2' x 5' Black

NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 2' x 5' Black

Item #: WBB237936

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant