Clearance
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 2' x 60' Gray

NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 2' x 60' Gray

Item #: WBB238070

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$447.56 up to 30% OFF

Price: $313.95

Save $15.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 4' x 60' Black

NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 4' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

Apache Mills Soft Foot™ Ribbed Surface Mat 3/8" Thick 3' x 60' Black

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x Up to 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border

NoTrax® Achilles™ Surface Mat 5/8" Thick 3' x 12' Black/Yellow Border

NoTrax® T42 Comfort Rest Ribbed Foam HD Mat 9/16" Thick 3' x 30' Black

NoTrax® T42 Comfort Rest Ribbed Foam HD Mat 9/16" Thick 3' x 30' Black

NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 3' x 60' Gray

NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 3' x 60' Gray

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 2' x 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 3' x 5' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x Up to 30' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Global Industrial™ Diamond Plate Ergonomic Mat 15/16" Thick 2' x 3' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

Apache Mills Soft Foot™ Anti Fatigue Mat 3/8" Thick 3' x 60' Black/Yellow Border

NoTrax® Diamond Cushion™ Anti Fatigue Mat 1/2" Thick 3' x 60' Black

NoTrax® Diamond Cushion™ Anti Fatigue Mat 1/2" Thick 3' x 60' Black

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

NoTrax® Sof-Tred™ Surface Mat 5/8" Thick 3' x 30' Black/Yellow Border

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Black

Apache Mills K-Marble Foot™ Anti Fatigue Mat 7/8" Thick 3' x 5' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black

NoTrax® Superfoam™ Comfort™ Anti Fatigue Mat 3/4" Thick 3' x 8' Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

Wearwell® Electrically Conductive Diamond-Plate Mat 9/16" Thick 2' x 3' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

NoTrax® T28 Finger Scrape® Entrance Mat 3/8" Thick 3' x 6' Black

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 18-3/8"W x 29-1/4"D x 12"H, Red

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 18-3/8"W x 29-1/4"D x 12"H, Red

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 18-3/8"W x 29-1/4"D x 12"H, Yellow

Akro-Mils® Super-Size AkroBin® Plastic Stacking Bin, 18-3/8"W x 29-1/4"D x 12"H, Yellow

This PVC 3/8" thick Sponge, Ribbed Pattern Anti-Fatigue Mat provides excellent support and comfort. All four sides are beveled to minimize trip hazards. Perfect anti-fatigue mat for dry applications. Silver finish. 3/8" thickness. 720"L x 24"W overall.

Weights & Dimensions

  • Width 2 ft
  • Length 60 ft
  • Thickness 3/8 in

Product Details

  • Pattern Ribbed
  • Description Anti-Fatigue Mat
  • Type Pre-Cut Mat
  • Surface Material PVC Closed-Cell Foam
  • Border Color Family Silver
  • Brand NoTrax
  • Package Quantity 1
  • Series Comfort Rest
  • Manufacturers Part Number T42R0324GY
  • Color Family Silver
  • Backing Material Closed-Cell PVC Foam
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 2' x 60' Gray

NoTrax® T42 Comfort Rest Ribbed Foam Mat 3/8" Thick 2' x 60' Gray

Item #: WBB238070

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant