Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

NoTrax® T42 Comfort Rest Ribbed Foam HD Mat 9/16" Thick 2' x 30' Black

NoTrax® T42 Comfort Rest Ribbed Foam HD Mat 9/16" Thick 2' x 30' Black

Item #: WBB238183

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Silver
  • Black

Black

  • Silver
  • Black

Black

$412.05 up to 32% OFF

Price: $280.95

Save $14.05 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

This PVC 9/16" thick Sponge, Ribbed Pattern Anti-Fatigue Mat provides excellent support and comfort. All four sides are beveled to minimize trip hazards. Perfect anti-fatigue mat for dry applications. Coal finish. 9/16" thickness. 360"L x 24"W overall.

Product Details

  • Pattern Ribbed
  • Description Anti-Fatigue Mat
  • Type Full Roll 30 Ft.
  • Surface Material PVC Closed-Cell Foam
  • Border Color Family Black
  • Brand NoTrax
  • Package Quantity 1
  • Series Comfort Rest
  • Manufacturers Part Number T42R0524BL
  • Color Family Black
  • Backing Material Closed-Cell PVC Foam

Weights & Dimensions

  • Width 2 ft
  • Length 30 ft
  • Thickness 9/16 in
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
NoTrax® T42 Comfort Rest Ribbed Foam HD Mat 9/16" Thick 2' x 30' Black

NoTrax® T42 Comfort Rest Ribbed Foam HD Mat 9/16" Thick 2' x 30' Black

Item #: WBB238183

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant