Features:
- ASTM F2413
- Steel Toe
- XTR Steel
- Static Dissipative (SD10)
- SR-ASTM F3445
- No Metal on Upper
- Extra Wide Toe
Weights & Dimensions
| Width | Wide (E) |
| Size | 10 |
Product Details
| Upper Material | Breathable Mesh |
| Color | Black/White |
| Toe Type | Steel Toe |
| Style | Slip-On Work Shoe |
| Insulated | No |
| Closure Type | Lace-Up |
| Material | Fabric |
| Package Quantity | 1 Pair |
| Gender | Women's |
| Manufacturers Part Number | RB725-W-10.0 |
| Slip Resistant | Yes |
| Insole | MemoryTech Removable Cushion Footbed |
| Lining Material | Moisture Wicking Nylon Mesh |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Reebok |