Command Damage-Free Hanging-holds strongly, removes cleanly. Forget about nails, screws and tacks, these clear hooks are easy to hang, support a surprising amount of weight and keep your surfaces looking beautiful. They're also nearly invisible, blending into their surroundings, so they don't distract from your decor. Included adhesive strips stick to many surfaces: tile, wood, metal, painted surfaces and more, but they also remove cleanly, leaving no holes, marks, sticky residue or damage behind. Remove and reuse them again and again!
Command™ Medium Clear Hooks 17091CLR-ES - Pkg Qty 36
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$513.00 Sold in packages of 36 / $14.25 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 2 lbs |
| Size | Medium in |
Product Details
| Mounting Location | Adhesive |
| Material | Plastic |
| Package Quantity | 2 Hooks/4 Strips |
| Description | Clear Hooks and Strips |
| Color | Clear |
| Brand | 3M |