x

Take 15% off your entire order!

Offer applied at checkout

Swingline® Commercial Desk Stapler S7044401

Swingline® Commercial Desk Stapler S7044401

Item #: WBB2186422

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$26.55 up to 57% OFF

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Swingline® Commercial Desk Stapler S7044401

Commercial desk stapler offers durable all-metal construction. Commercial-grade stapler features an efficient no-nonsense design: positive-locking latch for safety and control, performance-driven mechanism for long-term stapling integrity. Staples 2 to 20 sheets of 20 lb. paper with S.F. 4 Premium staples.

  • WIDTH INCHES 2-3/8
  • CONSTRUCTION Metal
  • HEIGHT INCHES 1-5/8
  • BRAND Swingline
  • DESCRIPTION Commercial Desk Stapler
  • PACKAGE QUANTITY 1
  • COLOR FINISH Black
  • MANUFACTURERS PART NUMBER S7044401
  • SHEET CAPACITY 20
  • STRIP SIZE Full
  • STAPLER TYPE Desktop
  • LENGTH INCHES 7-1/4
  • TYPE Desktop Stapler
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Swingline® Commercial Desk Stapler S7044401

Swingline® Commercial Desk Stapler S7044401

Item #: WBB2186422

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant