en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB501951

MPN #: CLF4-230QP5YYBR

Commercial LED CLF4-230QP5YYBR LED Flood, 230W, 27600 L, 5000K, 120-277, IP65, Bronze, DLC Prem

|
Questions & Answers (0)
PRICE
$277.95
Usually ships in 2 to 5 days
Commercial LED CLF4-230QP5YYBR LED Flood, 230W, 27600 Lumens, 5000K, 120-277, IP65, 0-10V Dimming, Bronze, DLC Premium

The Commercial LED Flood Lights offers energy efficient LED design with long life and high output. The dependable aluminum housing with bronze powder coat finish provides lasting durability. These fixtures are suitable for wet locations with an rating of IP65. They are 100-277V rated with a 50,000 hour lifetime rating. The lens is a high light-transmittance Polycarbonate with anti-UV and fire resistant. UL listed and DLC 5.1 Premium Certified. There is a 5-Year limited warranty.
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.