Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WB501875

MPN #: CLF4-50P5YKBR

Commercial LED CLF4-50P5YKBR LED Flood Light, 50W, 6500 Lumens, 5000K, Yoke Mount, Bronze, DLC 4.4

|
Questions & Answers (0)
PRICE
$63.95
Usually ships in 2 to 5 days
Commercial LED CLF4-50P5YKBR LED Flood Light, 50W, 6500 Lumens, 5000K, 120-277V, Yoke Mount, Bronze, IP65, DLC 4.4

The Commercial LED Flood Lights offers energy efficient LED design with long life and high output. The dependable aluminum housing with bronze powder coat finish provides lasting durability. These fixtures are suitable for wet locations with a IP65 rating. They offer universal voltage of 120-277V with a 50,000 hour lifetime rating. The lens is a high light-transmittance Polycarbonate with anti-UV and fire resistant. UL listed and DLC 4.4 Certified. They have a 5-Year limited warranty.
1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.