Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck


My Cart
Add to list
Print

ITEM #: WBB243276

MPN #: 6242-6

Milwaukee® 6242-6 Compact Band Saw

(2)
|
Questions & Answers (0)
PRICE
$281.95
was $451.00
Save $169.05 (37.48%)
Free Shipping Ships in One Business Day
Compact Band Saw 6242-6

At only 9-1/2 lbs and 16" in length, the Milwaukee Compact Band Saw is the perfect tool for cutting metal in-place, overhead or in tight spaces. With 3-1/4" cut capacity and low vibration, this saw delivers the cleanest cuts on the most common materials including strut, 2-1/2" conduit, 3" angle iron, 3" copper and threaded rod without ruining the threads. The Compact Band Saw also features a work light, blade ejection system and a tool-free adjustable material guide that allows the user to make cuts flush to ceilings or walls.
  • 45% Lighter than Deep Cut - 9.5 Lbs compact light weight design for cutting overhead and in tight places.
  • 200-360 SFPM Variable Speed Dial- adjusts the speed for more accurate cuts and hard materials
  • 3-1/4" Cut Capacity - cuts most common materials for Electrician, Plumber and Mechanical cutting applications. Single pass cut on 3" copper, 3" angle iron, 2-1/2" conduit.
  • Tool-Free Adjustable Material Shoe - quickly adjusts the shoe and allows flush cuts when working with installed materials against walls and ceilings.
  • LED Work Light - illuminates the cut line in tight spaces and dark areas.
  • Blade Ejection System-Quickly change the blade by moving the material guide into the up position and depressing the blade ejection button.
  • Drop Resistant Pulley Guard-Engineered geometries & high impact polymer.
  • Cast Aluminum Gear Case-Withstands jobsite abuse & maintains gear positioning.
Includes:
6242-6 Compact Band Saw, Blade, Case

1
1
Easy online or call-in returns.
Review This Product

Help us improve your experience with this product.

Reviews

Review This Product

Help us improve your experience with this product.

Questions & Answers

Get to know about this product from customers who own it.