Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978769

MPN #: AX11620

Barska Compact Biometric Pistol Safe AX11620 - 12"W x 8"D x 7-3/4"H, Black

Product Description
Barska Compact Biometric Safe Pistol Cabinet, 12"W x 8"D x 7-3/4"H

Never again worry about where you put your keys or having to remember numeric combinations. With just a quick fingerprint scan, you can access your valuables within minor seconds! The included soft protective floor mat protects priceless valuables from getting scratched. Mounting points at the back of the safe (and included mounting hardware) allow you to securely mount this safe on a shelf, in the closet, on the floor or any solid flat surface. The two point dead-bolt locking system and solid steel construction guarantee the peace of mind that no unauthorized users will access your valuables. As a secondary access point, the safe comes with 2 coded keys to manually unlock the safe. Whether you use this safe to protect important documents, valuables, jewelry etc. you can rest assured knowing they are safely stored in a tight, discreet place out of the reach of others.

Features:
  • Recognizes up to 30 programmable users
  • Silent access mode
  • Operates on (4) AA Batteries (Included)
  • 2 Point deadbolt locking system
  • Included Accessories: Protective Floor Mat, Mounting Hardware and 2 Back-up Keys


PRICE
$339.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth8 in
Height7-3/4 in
Inside Width11-1/2 in
Inside Depth7-1/2 in
Inside Height5-3/4 in
Weight12 lbs

Product Details

Assembly RequiredNo
Lock TypeBiometric Fingerprint Lock & Keyed Lock
Door TypeRight Hinged Door
MaterialSteel
Manufacturers Part NumberAX11620
Key Code Memory0
BrandBarska
TypeBiometric Pistol Safe
Secondary AccessBack-Up Hidden Key Lock
ColorBlack
StyleCompact
Capacity0.02 ft³
Number of Doors1
Fingerprint Memory30
Package Quantity1
Keyed Lock TypeKeyed Different

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated
CertificationsCalifornia DOJ Approved