Add to list
Share
Print


Model #: WBB2241046
MPN #: RSCB-100
Royal Sovereign Compact Cash Box RSCB-100, 4-Compartment, 7-7/8"W x 6-1/2"D x 3-1/2"H Black
|
Questions & Answers (0)
PRICE
$19.00
was $19.99Save $0.99 (4.95%)
Usually ships in 5 to 8 days
The Royal Sovereign RSCB-100 is a great 2-in-1 money safe which can be used as a lockable cash box with removable in box tray and as a lockable hanging key safe box with space for 10 keys. Secure your cash, receipts, checks, and other valuables with the RSCB-100 Compact Steel Cash Box with Lock. This locking cash box is made from solid steel construction and is a great size for your home, office, or school event.
Features:
Features:
- Versatile: Removable Cash Box Tray with 1 Bill and 3 Coin Compartments
- Multi-Purpose: Money Box includes 10 key rings with tags to easily label and store your keys
- Durable and Rugged Construction: Made from Solid Steel Construction to keep money safe
- Ultimate Security: Cash Box with Security Lock includes 2 keys in case of misplacement or multiple users
- Compact and Portable: Steel lock box has carrying handle for portability
1
1
Easy online or call-in returns.
Read return policy
Help us improve your experience with this product.
Help us improve your experience with this product.
Get to know about this product from customers who own it.