Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Lithonia 2AV G 2 CF40 MDR MV GEB10RS Compact Fluor. w/ Grid Trim 40w Tt5 Metal Diffuser w/ Holes

Lithonia 2AV G 2 CF40 MDR MV GEB10RS Compact Fluor. w/ Grid Trim 40w Tt5 Metal Diffuser w/ Holes

Item #: WBB547562

Not Yet Rated

Ships in One Business Day ? Items ship from warehouse within one business day (Mon. - Fri. excluding holidays). Transit times are determined by shipping method and destination.

Enter zip code for delivery date estimate

Shipping to 10465 change

Original Price: $169.95

Clearance Price: $82.98

Save $4.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer  1 Ballast

Lithonia GT4 MV 2'X4' 4 Light T8 Multi Volt Recessed Grid Troffer 1 Ballast

GE 16954 CFL Bulb T-5 2G11, 2840 Lumens, 82 CRI, 40W, 126V - Pkg Qty 10

GE 16954 CFL Bulb T-5 2G11, 2840 Lumens, 82 CRI, 40W, 126V - Pkg Qty 10

Lithonia GT3 MV 2'X4' 3 Light T8 Multi Volt Grid Troffer

Lithonia GT3 MV 2'X4' 3 Light T8 Multi Volt Grid Troffer

Lithonia 2AV G 2 17 MDR MV GEB10IS T8 Compact Fluor. w/ Grid Trim 17w Metal Diffuser w/ Holes

Lithonia 2AV G 2 17 MDR MV GEB10IS T8 Compact Fluor. w/ Grid Trim 17w Metal Diffuser w/ Holes

Lithonia LB232 MV 2 Light T8 Mulit Volt Premium Grade Curved Basket Wraparound

Lithonia LB232 MV 2 Light T8 Mulit Volt Premium Grade Curved Basket Wraparound

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Global Industrial™ 72" LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48" Adj Height, 6'Cord

Lithonia LBL4 LP840  4' LED Wraparound, 32W, 4000K, 4253 Lumens, 0-10V Dimming, DLC Premium

Lithonia LBL4 LP840 4' LED Wraparound, 32W, 4000K, 4253 Lumens, 0-10V Dimming, DLC Premium

Lithonia RB232 MV 4' 2 Light T8 Multivolt Narrow Basket Wraparound

Lithonia RB232 MV 4' 2 Light T8 Multivolt Narrow Basket Wraparound

Lithonia PS600QD MVOLT M12 Fluorescent Battery Pack w/ Quick Disconnect Option

Lithonia PS600QD MVOLT M12 Fluorescent Battery Pack w/ Quick Disconnect Option

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Straits Lighting 12180051 Apollo Slim LED High Bay - 230W, 32200 Lumens, 5000k, 0-10V Dimming

Straits Lighting 12180051 Apollo Slim LED High Bay - 230W, 32200 Lumens, 5000k, 0-10V Dimming

Compact Fluorescent w/ Grid Trim, 2 Lamps, 40w Tt5, Metal Diffuser w/ Round Holes

Intended Use:
Symmetric 1'x4' Avante® fixtures provide general indoor lighting. When joined in continuous rows, they provide pleasant and efficient lighting for open office plans. Symmetric 1'x2' fixtures often are used to light small areas. Used in patterns, large public spaces illuminated with 1' wide symmetric Avante® fixtures are bright and attractive, yet with an unobtrusive ceiling.

Features:
The optimum mix of directional and diffuse reflected light combine for balanced illumination between task and proximate walls, enhanced visual comfort and minimized shadows. Available in 1'x 2' and 1'x 4' symmetric distributions for general area lighting applications. (See 2AV for 2'x2' and 2'x4' symmetric distributions and AV SMD for 2'x2' and 2'x4' fixtures with side-mounted diffuser configurations.) End-to-end row mounting capability. Asymmetric distribution available for dedicated wall washing or in combination with symmetric luminaires to maintain perimeter illumination. Available with a variety of shielding options. Matte-white polyester powder paint finished reflectors provide uniform light distribution. Optional diffuse aluminum stepped reflectors available. Injection-molded plastic light traps prevent light leaks between shielding and end plates. Asymmetric fixtures compatible with screw slot and most 2-foot ceiling grids. Covered by one or more of the following patents: 5,988,829; 399,586; 411,641; 413,402; 2,212,513; 87,513.

Listings:
UL Listed. CUL Listed or CSA Certified to Canadian standards. NOM Certified optional. Protected by one or more of U.S. Patents Nos.: 5,988,829; 399,586; 411,641; 413,402; 2,212,513; 87,513.

Construction:
The optimum mix of directional and diffuse reflected light combine for balanced illumination between task and proximate walls, enhanced visual comfort and minimized shadows. Available in 1'x2' and 1'x4' symmetric distributions for general area lighting applications. End-to-end row mounting capability. Available with a variety of shielding options. Matte-white polyester powder paint finished reflectors provide uniform light distribution. Optional diffuse aluminum stepped reflectors available. Injection-molded plastic light traps prevent light leaks between shielding and end plates.

Ballast disconnect provided where required to comply with U.S. and Canadian electrical codes.

Product Details

  • Voltage 120/277 V
  • Description Avante® Recessed Direct-Indirect
  • Options Metal diffuser, round holes
  • Trim Grid
  • Air Function Standard
  • Wattage 40 W
  • Lamp Number 2
  • Brand Lithonia Lighting
  • Series 40
  • Manufacturers Part Number 2AV G 2 CF40 MDR MVOLT GEB10RS
  • Lamp Type CF TT5
  • Ballast Type Programmed Start
  • CI Code 657099

Weights & Dimensions

  • Width 24 in
  • Length 24 in
  • Height 5.5 in
  • Weight 17.5 lbs
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Lithonia 2AV G 2 CF40 MDR MV GEB10RS Compact Fluor. w/ Grid Trim 40w Tt5 Metal Diffuser w/ Holes

Lithonia 2AV G 2 CF40 MDR MV GEB10RS Compact Fluor. w/ Grid Trim 40w Tt5 Metal Diffuser w/ Holes

Item #: WBB547562

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant