Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Barska

Model # :WBB978741

MPN #: AX11934

Barska Compact Keypad Depository Safe AX11934 - 13-3/4"W x 9-7/8"D x 9-7/8"H, Black

Product Description
Barska Compact Keypad Depository Safe, 13-3/4"W x 9-7/8"D x 9-7/8"H

Secure your valuables with this advanced technology Depository Safe with a sense of confidence and ease when running a successful business. This safe is an important tool in safe guarding against thieves and/or employees. Ideal for hotels, gas stations, restaurants or any retail business that deals with large volumes of deposits on a daily bases. Instead of keeping cash or important documents accessible, simply drop any items of value into the drop slot, where it stays safely out of reach. Pre-drilled holes on the back and bottom of the safe allow you to mount it to any fixed surface. The included floor mat ensures deposited items are not scratched. In a situation where you cannot access contents with the pin code, a hidden secondary access point can be used with the 2 included back-up keys.

Features:
  • Retains 2 Pin Code
  • Lock out mode after multiple failed attempts
  • 2 Solid steel locking bolts
  • Operates on (4) AA Batteries (Included)
  • Included Accessories: Protective Floor Mat, Mounting Hardware and 2 Back-up Keys


PRICE
$155.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width13-3/4 in
Depth9-7/8 in
Height9-7/8 in
Inside Width13-1/2 in
Inside Depth7-1/2 in
Inside Height9-3/4 in
Weight22.5 lbs

Product Details

Assembly RequiredNo
Lock TypeElectronic Keypad Lock
TypeDigital Keypad Pistol Safe
Secondary AccessBack-Up Hidden Key Lock
ColorBlack
Door TypeRight HInged Door
Deposit TypeFront Drop Slot Load
StyleDepository
Capacity0.57 ft³
Number of Doors1
MaterialSteel
Package Quantity1
Manufacturers Part NumberAX11934
Key Code Memory2
BrandBarska

Warranty

Warranty1 yr

Compliance & Certifications

Fire RatingNon-Fire Rated