Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1725589

MPN #: P150-000

Tripp Lite Compact/Slimline DB9 Coupler Gender Changer (F/F)

Product Description
Tripp Lite Compact/Slimline DB9 Coupler Gender Changer (F/F)

Compact gold gender changer is designed to allow you to change a DB9M port into a DB9F port. Gold plated contacts and connectors provide superior conductivity.

Features:
  • Low profile gender changer (< 1 inch)
  • Allows you to connect (2) DB9 male cables together
  • Changes gender of a DB9 male port (or cable) to DB9 female
  • Fully shielded against EMI/RFI interference
  • This product is covered by a Lifetime Limited Warranty
PRICE
$6.10

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

TypeGender Changer
MaterialMetal
Connector End 1 TypeDB9 (FEMALE)
Package Quantity1
DescriptionCompact/Slimline DB9 Coupler Gender Changer
ColorGold
Manufacturers Part NumberP150-000
Connector End 2 TypeDB9 (FEMALE)
BrandTripp Lite

Warranty

WarrantyLifetime Limited