Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1725244

MPN #: P152-000

Tripp Lite Compact/Slimline DB9 Gender Changer (M/M)

Product Description
Compact gold gender changer is designed to allow you to change a DB9F port into a DB9M port. Gold plated contacts and connectors offer superior conductivity.

Features:
  • Low profile gender changer (< 1 inch)
  • Allows you to connect (2) DB9 female cables together/li>
  • Changes gender of a DB9 female port (or cable) to DB9 male/li>
  • Fully shielded against EMI/RFI interference/li>
  • This product is covered by a Lifetime Limited Warranty
PRICE
$8.10

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

TypeGender Changer
MaterialMetal
Connector End 1 TypeDB9 (MALE)
Package Quantity1
DescriptionCompact/Slimline DB9 Gender Changer
ColorGold
Manufacturers Part NumberP152-000
Connector End 2 TypeDB9 (MALE)
BrandTripp Lite

Warranty

WarrantyLifetime Limited