x

Take 15% off your entire order!

Offer applied at checkout

+

PaperPro® Compact Stapler, 15 Sheet Capacity, Blue

PaperPro® Compact Stapler, 15 Sheet Capacity, Blue

Item #: WBB843373

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • PaperPro® Standard Staples, 28 Sheet Capacity, 1/4" Leg Length, 210 Per Strip, 5000/Box

    $3.45

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $60.95

  • Universal® Standard Self-Stick Notes, 3 x 3, Yellow, 12 100-Sheet Pads/Pack

    $4.92

$23.99 up to 26% OFF

Price: $17.75

Save $0.89 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PaperPro® Compact Stapler, 15 Sheet Capacity, Blue

Compact stapler features a patented, PaperPro staple driving mechanism and jam-free performance. This technology delivers enough power to staple up to 15 sheets of paper with the pressure of one finger. Lightweight design also includes a nonslip handle and base. Half-strip stapler uses and includes standard staples.


This product arrives to most customers in 2-3 business days.

  • STAPLE CAPACITY 105
  • CONSTRUCTION Plastic/Metal
  • BRAND PaperPro
  • DESCRIPTION Compact Stapler
  • PACKAGE QUANTITY 1
  • COLOR FINISH Blue
  • MANUFACTURERS PART NUMBER ACI1512
  • SUPPLY TYPE Basic Supplies
  • STAPLER TYPE Compact
  • SHEET CAPACITY 15
  • STRIP SIZE Half
  • STYLE Staplers
  • TYPE Desktop Stapler
  • JAM FREE Yes
  • TYPE OF STAPLE USED Standard Staples
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PaperPro® Compact Stapler, 15 Sheet Capacity, Blue

PaperPro® Compact Stapler, 15 Sheet Capacity, Blue

Item #: WBB843373

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PaperPro® Compact Stapler, 15 Sheet Capacity, Blue
    PaperPro® Compact Stapler, 15 Sheet Capacity, Blue
    PaperPro® Compact Stapler, 15 Sheet Capacity, Blue
    PaperPro® Compact Stapler, 15 Sheet Capacity, Blue
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant