x

Take 15% off your entire order!

Offer applied at checkout

+

PaperPro® Compact Stapler, 20 Sheet Capacity, Red

PaperPro® Compact Stapler, 20 Sheet Capacity, Red

Item #: WBB843375

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

$23.99 up to 40% OFF

Price: $14.50

Save $0.73 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

PaperPro® Compact Stapler, 20 Sheet Capacity, Red

Compact stapler features a patented, PaperPro staple driving mechanism and jam-free performance. This technology delivers enough power to staple up to 20 sheets of paper with the pressure of one finger. Lightweight design also includes a nonslip handle and base. Half-strip stapler uses and includes standard staples.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


This product arrives to most customers in 2-3 business days.

  • STAPLE CAPACITY 105
  • WIDTH INCHES 1-4/5
  • CONSTRUCTION Plastic/Metal
  • HEIGHT INCHES 8-4/5
  • WEIGHT LBS 0.5
  • BRAND PaperPro
  • DESCRIPTION Compact Stapler
  • PACKAGE QUANTITY 1
  • COLOR FINISH Red
  • SUPPLY TYPE Basic Supplies
  • MANUFACTURERS PART NUMBER ACI1511
  • STRIP SIZE Half
  • STAPLER TYPE Compact
  • SHEET CAPACITY 20
  • STYLE Staplers
  • LENGTH INCHES 4-3/5
  • JAM FREE Yes
  • TYPE Desktop Stapler
  • TYPE OF STAPLE USED Standard Staples
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
PaperPro® Compact Stapler, 20 Sheet Capacity, Red

PaperPro® Compact Stapler, 20 Sheet Capacity, Red

Item #: WBB843375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    PaperPro® Compact Stapler, 20 Sheet Capacity, Red
    PaperPro® Compact Stapler, 20 Sheet Capacity, Red
    PaperPro® Compact Stapler, 20 Sheet Capacity, Red
    PaperPro® Compact Stapler, 20 Sheet Capacity, Red
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant