The Competitor Collection offers ventilation and visibility combined with strength and visual appeal. This collection, available in one through six-tier configurations, features 14 gauge perforated doors and 18 gauge backs; all other components are 16 gauge. Also includes stainless steel recessed handle for safety. Continuous full-length piano hinge for security. Single-point latch is maintenance free. 2mm powder coated finish for corrosion resistance. Rubber door silencers for quiet operation. To build a low cost system, use one-wide starter unit and then add-on units to complete rows. Legs add 6" to height. Limited warranty of 1 year.
Note: An Adder model MUST be order with a Starter model for a complete unit.
ASI Storage Competitor 3-Tier 3 Door Ventilated Locker, Add On, 12"W x 12"D x 78"H,Black,Unassembled
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$399.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 12 in |
| Height | 78 in |
| Compartment Width | 12 in |
| Compartment Depth | 12 in |
| Compartment Height | 24 in |
| Weight | 73 lbs |
Product Details
| Lock Type | Padlock Hasp |
| Door Handle Type | Recessed |
| Color | Black |
| Series | Competitor |
| Tier Type | Triple Tier |
| Configuration | 1 Wide |
| Material | Steel |
| Construction Type | Unassembled |
| Number of Compartments | 3 |
| Locker Type | Add On |
| Manufacturers Part Number | 11-33121278-11A |
| Brand | ASI Storage |
Warranty
| Warranty | 1 yr |