x

Take 15% off your entire order!

Offer applied at checkout

Complete 23 Course HAZWOPER Training Series CD-ROM Package

Complete 23 Course HAZWOPER Training Series CD-ROM Package

Item #: WBB1222519

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8,495.00

$1,415.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Complete 23 Course HAZWOPER Training Series CD-ROM Package

MARCOM's Complete 23 Course HAZWOPER Series Interactive CD-ROM Training Package is designed to help facilities comply with OSHA's HAZWOPER regulation (29 CFR 1910.120). As part of these regulations, there are varying requirements for employee training, depending on an employee's specific level of involvement with hazardous materials. The series provides employees with the information they need to understand the major areas covered by the regulation. The package of 23 courses provides employees with information the regulation requires them to receive in their training sessions, and includes Introduction to HAZWOPER Retraining, Personal Protective Equipment and Decontamination Procedures, Exposure Monitoring and Medical Surveillance, Understanding HAZWOPER, Understanding Chemical Hazards, The Emergency Response Plan, The Site Safety and Health Plan, HAZMAT Labeling, Confined Space Entry, Personal Protective Equipment, Medical Surveillance Programs, Monitoring Procedures and Equipment, Accidental Release Measures and Spill Cleanup Procedures, ANSI MSDS, Handling Hazardous Materials, Work Practices and Engineering Controls, Respiratory Protection, Fire Prevention, Dealing with the Media in Emergency Situations, Safety Orientation, Electrical Safety in HAZMAT Environments, Heat Stress, and Decontamination Procedures. Hazardous materials and waste are part of many work situations, and can be found on many types of job sites. It is so important that employees know how to recognize these potentially dangerous substances, as well as how to handle and dispose of them properly, that OSHA mandates that anyone working with these substances receive comprehensive training in this area. Using a powerful combination of audio, full-motion video, text and colorful graphics, each course provides the most cost-effective safety and regulatory compliance training available today. Each course is divided into a number of logical sections so information is easily understood and retained. Also designed with the training manager in mind, all courses in the Interactive CD-ROM Training Library include a learning management system (at no additional cost). Using this system, trainers can set up Pre and Post tests establish log-in procedures even define and set up curriculum for various job classes. The system also collects and organizes employee performance information through a powerful relational database, which can generate a number of record-keeping and tracking reports and has a database import/export feature, which allows information to be transferred to and from an external database (such as a company's personnel database). The course is one of over 100 titles currently available in the Interactive CD-ROM Training Library.

This product can be returned in original condition within 15 days of delivery date.

  • INCLUDES Interactive CD-ROM Course, Learning Management System, User's Guide
  • LANGUAGE English
  • BRAND Marcom
  • MEDIA FORMAT CD-ROM
  • VIDEO RUN TIME 45 Minutes
  • MANUFACTURERS PART NUMBER C000HZ40ED
  • SUBJECT MATTER Complete 23 Course HAZWOPER Training Series
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Complete 40 Hour HAZWOPER Training Series CD-ROM Package

Item #: B1222518

Not Yet Rated

Usually ships in 2 to 5 days

$7,495.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Complete 23 Course HAZWOPER Training Series CD-ROM Package

Complete 23 Course HAZWOPER Training Series CD-ROM Package

Item #: WBB1222519

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant