x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D

Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D

Item #: WB244183AB

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • ESD Laminate
  • Plastic Laminate
  • Maple Butcher Block

Maple Butcher Block

Frequently Purchased Together

  • Global Industrial™ 10-30" Flat Panel Vesa LCD Monitor Arm, 16-3/8"W, Black

    $110.95

  • Shurtape® AP 101 Carton Sealing Tape 2" x 110 Yds. 1.6 Mil Clear - Pkg Qty 36

    $108.72

    Free Shipping

  • Global Industrial™ Cardboard Corrugated Boxes, 6"L x 4"W x 4"H, Kraft - Pkg Qty 25

    $16.50

    Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Price: $1,429.00

$238.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

The mobile electric packing workbench comes with a power apron, riser kit, lower shelf kit and caster kit for user convenience. This workbench features 1-3/4" thick maple square edge top supported by heavy-duty 2" square 14 gauge steel tubular legs. This 36"H bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench comes with a powder coat finish, and it is quick and easy to assemble. The pre-wired power apron includes 3 duplex 15A/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED light kit. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf. The caster kit includes 5" phenolic swivel casters with brakes.

Product Details

  • Leg Type Fixed
  • Assembly Required Yes
  • Number of Shelves 4
  • Edge Type Square
  • Type Preconfigured Mobile Workbench
  • Top Material Maple Butcher Block
  • Brand Global Industrial
  • Leg Style Square Tubular Leg
  • Material Steel
  • Style Packing Bench W/ Riser Kit, Lower Shelf Kit & Power Outlets
  • Power Three Duplex 15 Amp, 115 Volt Outlets
  • Top Color Family Maple
  • Color Family Blue
  • Casters 5" Locking Phenolic

Weights & Dimensions

  • Depth 30 in
  • Width 60 in
  • Top Thickness 1-3/4 in
  • Height 36 in
  • Weight Capacity 2000 lbs

Compliance & Certifications

  • Certifications cETL, ETL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial™ Cardboard Corrugated Boxes, 6"L x 4"W x 4"H, Kraft - Pkg Qty 25

$16.50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D

Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D

Item #: WB244183AB

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D
    Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D
    Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D
    Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D
    Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D
    Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D
    Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D
    Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D
    Global Industrial™ Complete Mobile Packing Workbench W/Power, Maple Square Edge, 60"W x 30"D
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant