Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB244179AB

Global Industrial™ Complete Mobile Packing Workbench W/Power, Laminate Square Edge, 60"W x 30"D

Product Description
The mobile electric packing workbench comes with a power apron, riser kit, lower shelf kit and caster kit for user convenience. This workbench features 1-5/8" thick plastic square edge top supported by heavy-duty 2" square 14 gauge steel tubular legs. This 36"H bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench comes with a powder coat finish, and it is quick and easy to assemble. Pre-wired power apron for power tools and other electric equipment includes: 3 duplex 15 amp/115V outlets, circuit breaker and 13"L quick-disconnect power cord. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED light kit. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf. The caster kit includes 5" phenolic swivel casters with brakes.

PRICE
$1,149.00

1
1
Backordered, expected around 12/29/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width60 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Top Thickness1-5/8 in
Nominal Height36 in

Product Details

Assembly RequiredYes
Edge TypeSquare
Leg StyleSquare Tubular Leg
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Manufacturers Part Number244179AB
BrandGlobal Industrial
PowerYes
TypeDeluxe Packing Workbench
ColorBlue
Top Color FamilyGray
Power TypeThree Duplex 15 Amp, 115 Volt Outlets
Casters5" Locking Phenolic
StylePacking Bench W/ Riser Kit, Lower Shelf Kit & Power Outlets
Mobile or StationaryMobile
Leg TypeFixed
Top MaterialPlastic Laminate

Compliance & Certifications

CertificationscETL, ETL