Complete Mobile Packing Workbench includes Workbench, Riser Kit, Lower Shelf Kit and Caster Kit.
Workbench includes 1-5/8" thick Plastic Square Edge Top supported by heavy-duty 2" square 14 gauge steel tubular legs. 36"H bench is tested to 2,000 lb. capacity. Weight should be evenly distributed. Powder coat finish. Quick and easy assembly.
Riser Kit includes 48"H uprights, bin rail, reel holder, (2) 12" depth shelves (1 with 6 adjustable carton dividers), and a 60"W LED Light Kit.
Lower Shelf Kit measures 25"D with 4 carton dividers and a 5"H storage shelf.
Caster Kit includes 5" Phenolic Swivel Casters with Brakes.
Global Industrial
Model # :WB244179A
Global Industrial Complete Mobile Packing Workbench, Laminate Square Edge, 60"W x 30"D
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,025.00
1
1
Available on or around 11/09/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 30 in |
| Height | 36 in |
| Weight Capacity | 4000 lbs |
| Top Thickness | 1-5/8 in |
| Nominal Height | 36 in |
Product Details
| Assembly Required | Yes |
| Power | No |
| Type | Deluxe Packing Workbench |
| Color | Blue |
| Top Color Family | Gray |
| Casters | 5" Locking Phenolic |
| Style | Packing Bench W/ Riser & Lower Shelf Kit |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Mobile |
| Number of Shelves | 4 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 244179A |
| Top Material | Plastic Laminate |
| Brand | Global Industrial |