Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB244180A

Global Industrial™ Complete Mobile Packing Workbench, Laminate Square Edge, 72"W x 30"D

Product Description
The complete mobile packing workbench includes a workbench, riser kit, lower shelf kit and caster kit. This workbench features 1-5/8" thick plastic square edge top supported by heavy-duty 2" square 14 gauge steel tubular legs. This 36"H bench is tested to 2000 lbs capacity to ensure the weight is evenly distributed. This workbench has a powder coat finish, and it is quick and easy to assemble. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W LED light kit. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf. The caster kit includes 5" phenolic swivel casters with brakes.

PRICE
$1,499.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth30 in
Height36 in
Weight Capacity4000 lbs
Top Thickness1-5/8 in
Nominal Height36 in

Product Details

Assembly RequiredYes
PowerNo
TypeDeluxe Packing Workbench
ColorBlue
Top Color FamilyGray
Casters5" Locking Phenolic
StylePacking Bench W/ Riser & Lower Shelf Kit
Edge TypeSquare
Leg StyleSquare Tubular Leg
Mobile or StationaryMobile
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Leg TypeFixed
Manufacturers Part Number244180A
Top MaterialPlastic Laminate
BrandGlobal Industrial