Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB412447

Global Industrial™ Complete Packing Workbench, Maple Butcher Block Safety Edge,72"W x 36"D

Product Description
✓ Rounded, safety-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Purpose-built for packing with power apron

The complete packing workbench includes a riser kit, and lower shelf kit. This workbench features 1-3/4" thick maple safety top supported by heavy-duty 2" square 14 ga steel tubular legs that adjust from 30-1/16 - 41-15/16"H at 2" increments and are tested to 5000 lbs capacity, ensuring the weight is evenly distributed. It includes adjustable levelling floor glides and levelling foot plates that allow floor anchoring. This workbench has a powder coat finish, and it is quick and easy to assemble. The riser kit includes 48"H uprights, bin rail, reel holder, two 12" depth shelves (1 with 6 adjustable carton dividers), and a 72"W LED light kit. The lower shelf kit measures 25"D with 4 carton dividers and a has 5"H storage shelf.

PRICE
$1,475.00

1
1
Available on or around 10/31/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height30-1/16 - 41-15/16 in
Weight Capacity5000 lbs
Top Thickness1-3/4 in
Nominal Height30 - 42 in

Product Details

Assembly RequiredYes
PowerNo
TypeDeluxe Packing Workbench
ColorBlue
Top Color FamilyBrown
Adjustment TypeBolted Leg
StylePacking Bench W/ Riser & Lower Shelf Kit
Edge TypeSafety
Leg StyleSquare Tubular Leg
Mobile or StationaryStationary
Number of Shelves4
MaterialSteel
Construction TypeUnassembled
Package Quantity1
Leg TypeAdjustable
Manufacturers Part Number412447
Top MaterialMaple Butcher Block
BrandGlobal Industrial