Features:
- 250 ft-lbs of max torque
- Hard hitting twin-hammer mechanism for high torque and less vibration.
- Both forward and reverse dial for better power control
- Low weight at only 2.66 lbs for easy use
- Built In Noise Reduction
- 3/8" Anvil
Weights & Dimensions
| Length | 6-3/16 |
| Height | 6-7/8 in |
| Weight | 3 lbs |
| Air Inlet | 1/4 in |
| Max Torque | 250 lb-in |
| Drive Size | 3/8 in |
| Working Torque | 60 - 200 lb-ft |
Product Details
| RPM | 9500 rpm |
| CFM | 4 CFM |
| Color | Blue |
| Max PSI | 90 psi |
| Style | Pistol |
| Reversible | Yes |
| Material | Aluminum |
| Description | Composite Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | FPX-110 |
| BPM | 1700 |
| Average CFM | 4 |
| Free Speed | 9500 rpm |
| Brand | Fpxair |
Warranty
| Warranty | 1 yr |