Features:
- 1.15 Service Factor
- Rolled steel frame
- V-ring seal on drive end (DE)
- Vacuum Pressure Impregnation (VPI) System
- NEMA Design: L
- IP23 protection
- NEMA MG 00001
- CE Certified
- UL Recognized
- One-year warranty
Weights & Dimensions
| Weight | 75.9 lbs |
Product Details
| RPM | 1800 rpm |
| Bearing Type | Ball |
| Horsepower | 3 HP |
| Efficiency Type | Standard |
| Frame | 182T |
| Hertz | 60 Hz |
| Rotation | Bi-Directional ° |
| Motor RPM 60 Hertz | 1800 rpm |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 115/230 V |
| Full Load Efficiency | 84.5 |
| Material | Rolled Steel |
| Phase | 1 |
| Full Load Amps | 12.1 A |
| Manufacturers Part Number | CDM3-18-182T |
| Duty | Continuous |
| Enclosure | ODP |
| Design | L |
| Service Factor | 1.15 |
| Brand | Worldwide Electric Corporation |
| Ambient Temperature | 40 °C |
Compliance & Certifications
| UL | Yes |