Zing Concealed Carry Sign, Kansas-Municipal Regulations, 10"W x 14"H, Recycled Aluminum
Write a Review
|
Questions & Answers (0)
Product Description
Zing® Policy Sign, "No Concealed Carry (Kansas Municipal), State or Municipal Building, 2013 HB 2052 Exempt, On and after July 1, 2013 all persons licensed to carry concealed handguns under the personal and family protection act are prohibited from carrying concealed handguns within this state or municipality building because either a temporary exemption or adequate security measures are in place pursuant to K.S.A. 2013 Supp. 75-7c20." complies with Kansas state law and clearly communicates weapons policy. Aluminum signs are made from 94% recycled materials. The signs are printed with UV-resistant inks, and are suitable for indoor and outdoor use. The signs are pre-drilled for easy mounting. All Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.
PRICE
$30.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 10 in |
| Height | 14 in |
| Size | 14 x 10 in |
Product Details
| Sign Shape | Rectangle |
| Type | Concealed Carry Sign |
| Sign Legend | State or Municipal Building, 2013 HB 2052 Exempt... |
| Color | Red/Black/White |
| Material | Aluminum |
| Language(s) | English |
| Package Quantity | 1 |
| Legend Heading | State or Municipal Building, 2013 HB 2052 Exempt |
| Manufacturers Part Number | 2801A |
| Brand | Zing |