Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3199917

MPN #: 2801

Zing Concealed Carry Sign, Kansas-Municipal Regulations, 10"W x 14"H, Recycled Plastic

Product Description
Zing® Policy Sign, "No Concealed Carry (Kansas Municipal), State or Municipal Building, 2013 HB 2052 Exempt, On and after July 1, 2013 all persons licensed to carry concealed handguns under the personal and family protection act are prohibited from carrying concealed handguns within this state or municipality building because either a temporary exemption or adequate security measures are in place pursuant to K.S.A. 2013 Supp. 75-7c20." complies with Kansas state law and clearly communicates weapons policy. Plastic signs are made from a minimum of 70% post-consumer recycled materials and are printed with UV-resistant inks. The signs are pre-drilled for easy mounting, and include adhesive mounting tabs. Impact-resistant plastic is suitable for indoor or outdoor use. All Zing® signs are made in the USA from recycled materials, and are UL Validated for recycled content. Recycled materials support sustainability initiatives and LEED credits. Signs are sold 1/pack.

PRICE
$21.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width10 in
Height14 in
Size14 x 10 in

Product Details

Sign ShapeRectangle
TypeConcealed Carry Sign
Sign LegendState or Municipal Building, 2013 HB 2052 Exempt...
ColorRed/Black/White
MaterialPlastic
Language(s)English
Package Quantity1
Legend HeadingState or Municipal Building, 2013 HB 2052 Exempt
Manufacturers Part Number2801
BrandZing