x

Take 15% off your entire order!

Offer applied at checkout

Low Density Equipment Cover on Roll, 1 mil, 22" x 16" x 58", Clear, Pkg Qty 100

Low Density Equipment Cover on Roll, 1 mil, 22" x 16" x 58", Clear, Pkg Qty 100

Item #: WBB478079

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $54.95

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Low Density Equipment Cover on Roll, 1 mil, 22" x 16" x 58", Clear, Pkg Qty 100

Features:
  • Equipment covers protect concentrators, ventilators and LOX System
  • Packed on convenient rolls
  • FDA Compliant

  • BRAND Approved Vendor
  • MANUFACTURERS PART NUMBER BOR221658
  • LENGTH INCHES 58
  • WIDTH INCHES 22
  • DEPTH INCHES 16
  • THICKNESS MIL 1
  • COLOR FINISH Clear
  • CONSTRUCTION LDPE
  • DESCRIPTION Low Density Equipment Cover on Roll - Concentrators/Ventilators/LOX System
  • CLOSURE Open Ended
  • RECYCLABLE Yes
  • PACKAGE QUANTITY 100
  • TYPE On Roll
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Low Density Equipment Cover on Roll, 1 mil, 14" x 3" x 22", Clear, Pkg Qty 500

Item #: B478565

Not Yet Rated

Usually ships in 5 to 8 days

$51.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Density Equipment Cover on Roll, 1 mil, 22" x 16" x 58", Clear, Pkg Qty 100

Low Density Equipment Cover on Roll, 1 mil, 22" x 16" x 58", Clear, Pkg Qty 100

Item #: WBB478079

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant