Treston Concept Ergo Manual Workbench Frame with ESD Top, 30" x 80", Light Gray
Write a Review
|
Questions & Answers (0)
Product Description
The Concept Ergo workbench is designed for electronics manufacturing and other environments where electrostatic discharge protection is critical. Built with Treston's ESD-Proof by Design approach, every element of the workstation supports reliable grounding and static control. The frame and accessories are finished with conductive ESD powder coating, allowing static charges to safely dissipate through the workstation when properly grounded.
This integrated design helps protect sensitive components from hidden electrostatic damage while maintaining a clean, professional workspace. The stable steel frame supports up to 1,100 lbs and can be configured with a wide range of ESD-safe accessories for assembly, testing, and inspection work. With modular components and adjustable height options, the Concept Ergo bench provides long-term flexibility while maintaining consistent ESD protection across the entire workstation.
This integrated design helps protect sensitive components from hidden electrostatic damage while maintaining a clean, professional workspace. The stable steel frame supports up to 1,100 lbs and can be configured with a wide range of ESD-safe accessories for assembly, testing, and inspection work. With modular components and adjustable height options, the Concept Ergo bench provides long-term flexibility while maintaining consistent ESD protection across the entire workstation.
PRICE
$2,159.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 80 in |
| Depth | 30 in |
| Weight Capacity | 1100 lbs |
| Nominal Height | 27-9/16 - 43-5/16 in |
Product Details
| Power | No |
| Type | Ergo Manual Frame with Work Surface |
| Color | Light Gray |
| Top Color Family | Gray |
| Edge Type | Postformed |
| Country of Origin | USA |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Adjustable |
| Manufacturers Part Number | 14-C10049659 |
| Top Material | ESD Laminate |
| Brand | Treston |