SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Sure Strip Concrete Coating Remover, Gallon Jug - CP-SS1205-1 - Pkg Qty 4

Sure Strip Concrete Coating Remover, Gallon Jug - CP-SS1205-1 - Pkg Qty 4

Item #: WBB1608290

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$36.95 ea.

Price: $147.80 / Pkg of 4

Save $7.39 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Sure Seal Muriatic Acid, Gallon Bottle - CP-1510-1 - Pkg Qty 4

Sure Seal Muriatic Acid, Gallon Bottle - CP-1510-1 - Pkg Qty 4

Krud Kutter Waste Paint Hardener - 3.5 oz. Bag - PH3512 - Pkg Qty 12

Krud Kutter Waste Paint Hardener - 3.5 oz. Bag - PH3512 - Pkg Qty 12

Krud Kutter Waste Paint Hardener - 5 Gallon Pail - PH1101

Krud Kutter Waste Paint Hardener - 5 Gallon Pail - PH1101

Sure Strip Concrete Coating Remover, 5 Gallon Pail 1/Case - CP-SS1205

Sure Strip Concrete Coating Remover, 5 Gallon Pail 1/Case - CP-SS1205

Sure Seal Concrete Cleaner/ Degreaser, Gallon Jug - SSCPDG-1100 - Pkg Qty 4

Sure Seal Concrete Cleaner/ Degreaser, Gallon Jug - SSCPDG-1100 - Pkg Qty 4

Bestt Liebco® 4'-8' Consumer Pole 509548000 - Pkg Qty 6

Bestt Liebco® 4'-8' Consumer Pole 509548000 - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Ultra Ever Dry® Top Coating - Quart 4001

Ultra Ever Dry® Top Coating - Quart 4001

Sure Strip Concrete Coating Remover, Gallon Jug - CP-SS1205-1

Sure Strip is a premium concrete coating remover designed to quickly remove any type of coating from concrete surfaces without harming the concrete itself. Sure Strip works on acrylic, varnish, latex, lacquer, urethane, epoxy and most any type of coating.

Weights & Dimensions

  • Width 5-3/4 in
  • Length 5-3/4 in
  • Height 12 in
  • Coverage 200-300 Sq. Ft.
  • Size 1 gal
  • Weight 8.5 lbs

Product Details

  • Size Type Can
  • Description Coating Remover
  • Capacity 1 gal
  • Scent Solvent
  • Brand Sure Seal
  • Package Quantity 1
  • Manufacturers Part Number CP-SS1205-1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Sure Strip Concrete Coating Remover, Gallon Jug - CP-SS1205-1 - Pkg Qty 4

Sure Strip Concrete Coating Remover, Gallon Jug - CP-SS1205-1 - Pkg Qty 4

Item #: WBB1608290

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant