Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concretti Designs

Model # :WBB3251873

MPN #: Alpinesmalldarkblue1

Concretti™ Alpine Indoor/Outdoor Round Planter, 12-5/8" Dia. x 11"H, Dark Blue

Product Description
A handcrafted concrete planter that features a unique design, perfect for indoor and outdoor use and available in three sizes that work beautifully as a set or individually.

Featuring our uniquely engineered concrete formula that includes fiberglass reinforcement that offers strength and durability while giving a lightweight feel to the product.

Features:
  • Small
  • Weight: 27 lbs.
  • Outside Dimensions: 12-5/8" dia. x 11"
  • Opening Size: 11-1/4"
Our products are individually handcrafted using a unique concrete blend, guaranteeing durability and longevity. Each piece has a unique set of characteristics that make it truly one of a kind, celebrating the natural beauty of concrete.

Distinctive concrete characteristics:
  • Holes: Small holes sometimes occur on the surface of the concrete, this is completely natural and common amongst concrete as this is trapped air within the concrete
  • Exposed fibers: This blend of concrete includes fiberglass reinforcement that offers strength and durability, in some cases the fibers may be visible on the surface of the concrete
  • Surface Texture: This occurs due to the handcrafted nature of our fiberglass reinforced concrete blend, which is hand packed and designed to have a more rustic finish with visible patches of texture
  • Color variation: Concrete is composed up of many different materials varying in size and texture, when pigments are added to the mix this creates a chemical reaction that occurs naturally and produces these variations
  • Connection seam: Some of our products are made using a two part mold which may result in a visible seam with a slightly different, more raw texture


"""
PRICE
$195.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-5/8 in
Depth12-5/8 in
Height11 in
Weight27 lbs

Product Details

Assembly RequiredNo
TypeConcrete Planter
ColorDark Blue
MaterialConcrete
Package Quantity1
Manufacturers Part NumberAlpinesmalldarkblue1
CollectionAlpine
ShapeRound
BrandConcretti Designs

Warranty

Warranty1 yr