Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concretti Designs

Model # :WBB3251794

MPN #: Bonsaixsblush1

Concretti™ Bonsai Indoor/Outdoor Round Planter, 12-1/4" Dia. x 9-7/8"H, Blush

Product Description
A handcrafted concrete planter that features a nearly spherical design, perfect for indoor and outdoor use and available in five sizes that work beautifully as a set or individually.

Featuring our uniquely engineered concrete formula that includes fiberglass reinforcement that offers strength and durability while giving a lightweight feel to the product.

Features:
  • Extra Small
  • Weight: 25 lbs.
  • Outside Dimensions: 12-1/4" dia. x 9-7/8"
  • Opening Size: 6"
  • Made in the USA
  • Drainage hole included
Our products are individually handcrafted using a unique concrete blend, guaranteeing durability and longevity. Each piece has a unique set of characteristics that make it truly one of a kind, celebrating the natural beauty of concrete.

Distinctive concrete characteristics
  • Holes - Small holes sometimes occur on the surface of the concrete, this is completely natural and common amongst concrete as this is trapped air within the concrete.
  • Exposed fibers - This blend of concrete includes fiberglass reinforcement that offers strength and durability, in some cases the fibers may be visible on the surface of the concrete.
  • Surface Texture - This occurs due to the handcrafted nature of our fiberglass reinforced concrete blend, which is hand packed and designed to have a more rustic finish with visible patches of texture.
  • Color variation - Concrete is composed up of many different materials varying in size and texture, when pigments are added to the mix this creates a chemical reaction that occurs naturally and produces these variations.
  • Connection seam - Some of our products are made using a two part mold which may result in a visible seam with a slightly different, more raw texture.


PRICE
$139.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12-1/4 in
Depth12-1/4 in
Height9-7/8 in
Weight25 lbs

Product Details

Assembly RequiredNo
TypeConcrete Planter
ColorBlush
MaterialConcrete
Package Quantity1
Manufacturers Part NumberBonsaixsblush1
CollectionBonsai
ShapeRound
BrandConcretti Designs

Warranty

Warranty1 yr