Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concretti Designs

Model # :WBB3252232

MPN #: Elmdarkblue1

Concretti™ Elm Indoor/Outdoor Round Planter, 30-7/8" Dia. x 34-1/2"H, Dark Blue

Product Description
Introducing our handcrafted concrete planter known as the Elm. A round container featuring a rhombic pattern.

Features:
  • Outside dimensions: 30-7/8" x 34-1/2"
  • Wall thickness: 2-3/8"
  • Overall weight (without packaging): 500 lbs.
Our products are individually handcrafted using a unique concrete blend, guaranteeing durability and longevity. Each piece has a unique set of characteristics that make it truly one of a kind, celebrating the natural beauty of concrete.

Distinctive concrete characteristics
  • Holes - Small holes sometimes occur on the surface of the concrete, this is completely natural and common amongst concrete as this is trapped air within the concrete.
  • Exposed fibers - This blend of concrete includes fiberglass reinforcement that offers strength and durability, in some cases the fibers may be visible on the surface of the concrete.
  • Surface Texture - This occurs due to the handcrafted nature of our fiberglass reinforced concrete blend, which is hand packed and designed to have a more rustic finish with visible patches of texture.
  • Color variation - Concrete is composed up of many different materials varying in size and texture, when pigments are added to the mix this creates a chemical reaction that occurs naturally and produces these variations.
  • Connection seam - Some of our products are made using a two part mold which may result in a visible seam with a slightly different, more raw texture.


PRICE
$1,305.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30-7/8 in
Depth30-7/8 in
Height34-1/2 in
Weight500 lbs

Product Details

Assembly RequiredNo
TypeConcrete Planter
ColorDark Blue
MaterialConcrete
Package Quantity1
Manufacturers Part NumberElmdarkblue1
CollectionElm
ShapeRound
BrandConcretti Designs

Warranty

Warranty1 yr