Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Concretti Designs

Model # :WBB3252054

MPN #: Azaleamediummustard1

Concretti™ Azalea Indoor/Outdoor Round Planter, 15" Dia. x 20-1/2"H, Mustard

Product Description
A handcrafted concrete planter that features a fluted design, perfect for indoor and outdoor use and available in two sizes that work beautifully as a set or individually. Featuring our uniquely engineered concrete formula that includes fiberglass reinforcement that offers strength and durability while giving a lightweight feel to the product.

Features:
  • Medium
  • Weight: 75 lbs.
  • Outside Dimensions: 15" dia. x 20-1/2"
  • Opening Size: 13-3/8"
  • Made in the USA
  • Suitable for both indoor and outdoor use
  • Drainage hole included
  • Made from fiberglass reinforced concrete
Our products are individually handcrafted using a unique concrete blend, guaranteeing durability and longevity. Each piece has a unique set of characteristics that make it truly one of a kind, celebrating the natural beauty of concrete.

Distinctive concrete characteristics:
  • Holes: Small holes sometimes occur on the surface of the concrete, this is completely natural and common amongst concrete as this is trapped air within the concrete
  • Exposed fibers: This blend of concrete includes fiberglass reinforcement that offers strength and durability, in some cases the fibers may be visible on the surface of the concrete
  • Surface Texture: This occurs due to the handcrafted nature of our fiberglass reinforced concrete blend, which is hand packed and designed to have a more rustic finish with visible patches of texture
  • Color variation: Concrete is composed up of many different materials varying in size and texture, when pigments are added to the mix this creates a chemical reaction that occurs naturally and produces these variations
  • Connection seam: Some of our products are made using a two part mold which may result in a visible seam with a slightly different, more raw texture
<
PRICE
$399.95

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15 in
Depth15 in
Height20-1/2 in
Weight75 lbs

Product Details

Assembly RequiredNo
TypeConcrete Planter
ColorMustard
MaterialConcrete
Package Quantity1
Manufacturers Part NumberAzaleamediummustard1
CollectionAzalea
ShapeRound
BrandConcretti Designs

Warranty

Warranty1 yr