Century Condenser Fans Motor, 1/2 HP, 1140 RPM, 460/200-230V, OAO
Write a Review
|
Questions & Answers (0)
Product Description
Century, Condenser Fans Motor, Polyphase, Induction Type, Single Or Dual Voltage, 1/2 hp, 1140 rpm, 1 speed, 460/200-230v, OAO, 1.3/2.8-2.6 amp, Reversible Counterclockwise, Ball/Ball bearings
PRICE
$585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Shaft Diameter | 0.625 in |
Product Details
| Horsepower | 1/2 HP |
| Frame | L56HZ |
| Hertz | 60 Hz |
| Motor Type | Condenser Fans Motor |
| Rotation | Reversible CCW ° |
| Thermal Protection | Thermally Protected |
| Enclosure Type | Open/Drip Proof |
| Mounting Location | Rigid Base |
| Voltage | 460/200-230 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 1.3/2.8-2.6 A |
| Manufacturers Part Number | H1055A |
| Duty | Continuous Air Over |
| Rated RPM | 1140 |
| Service Factor | 1 |
| Brand | Century |
| Ambient Temperature | 70 °C |