Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2689050

Global Industrial™ Condor 36"H Platform 2 Rails Spiral Stair Kit, 42"Dia, 12-5/6'H, White

Product Description
Global Industrial's 42" diameter Condor spiral stairs create space and flexibility for your home design. With a small footprint and Global Industrial's safety standards, the benefits of a spiral staircase are endless. The Condor collection is offered in powder coated white, gray or black colors with matching aluminum handrails and personalization options to meet your technical and design needs. All staircase kits include everything you need to complete your installation in one box (except tools) and typically can be installed in 1 day. All kits include one platform rail standard for corner mount installations or a second platform rail option for loft mount installations. American made for American specifications, backed with a lifetime warranty on all metal components, 5 years on any finished components and American customer support, you can easily find an option to meet your vision. Global Industrial's 42" diameter spiral staircases have 17in of clear walking path. Please review technical data sheet for additional information on measurements.

Features:

  • This spiral staircase does not meet minimum 2015 IRC requirements.
  • 42" dia. non-code spiral stair case with 17" clear walking path
  • Fits floor to floor height range of 102" - 114" (11 treads)
  • Includes 2 36" tall platform rails for loft-mount installations
  • Smooth steel treads
  • Suitable for interior applications only
  • Powder coated aluminum handrail
  • Reversible rotation (left hand up or right hand up)
  • For installations through the floor, a 44in x 44in minimum well opening is required
  • Check with local building code authorities for your local building code specifications
PRICE
$2,725.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width42 in
Height12-13/16 in
Weight Capacity3300 lbs
Weight218 lbs
Thread Width17 in
Tread Depth7-1/2 in
Stair Case Diameter42"
Platform Height36 in

Product Details

TypeInterior Only
ColorWhite
SeriesCondor
Tread Rotation30 Degrees
Number of Treads11
Rail MaterialPowder Coated Aluminum
Style2 Rail Platform
Step TypeSmooth Steel
MaterialPowder Coated Steel
Step SurfaceNone
Package Quantity1
Manufacturers Part NumberB2689050
BrandGlobal Industrial

Warranty

WarrantyLifetime Limited