Conduit Hangers are used to secure and suspend EMT, PVC, or rigid conduit in overhead applications. They are zinc plated and come assembled with combo round head screws and hex nuts.
Features:
Combo Round Head Screws
Zinc Plated
Carbon Steel
PRICE
$219.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Sealing Locknuts are used to secure threaded fittings, rigid conduit, or IMC steel to enclosures. They are used in liquid tight applications to seal against water and oil. Special Features: Liquid Tight, Notched Body to Provide Grip Material : Carbon Steel Applications: Fastens or Secures Conduit Into a Box or Panel with Liquid Tight Seal For Use With: Threaded IMC & Rigid Conduit
Grounding Clips are used to connect the grounding conductor of non-metallic sheathed cable to outlet boxes, or for connecting the grounding jumper from a receptacle to an outlet. They are intended to be installed on the top edge of a box to hold #10, #12 or #14 AWG copper wire. They can also be used to hold #10 or #12 AWG aluminum grounding conductors against the side wall. Material is Carbon Steel. Application: Secures Grounding Conductors in Outlet Boxes For Use With: Aluminum & Copper Conductors
Steel Combo Couplings are used to connect liquid tight conduit to E.M.T. Features: Precision Machined Alloy Steel Suitable for Rain Tight and Liquid Tight Applications
Conduit Nipples are used in conjunction with a locknut to connect threaded conduit to an enclosure knockout. They can also be used as a short raceway between boxes/enclosures. Material: Zinc Alloy
Concrete Rod Hangers are manufactured for use in concrete slabs, beams, or concrete over metal where threaded rod is intended to be suspended. These carbon steel fasteners are robust screw anchors with threads that cut deep, creating a self-tapping concrete screw that offers low installation torque. Suitable applications for use are electrical conduit and cable-tray applications, pipe hanging, fire protection, and suspension of HVAC equipment. For proper installation instructions and weight loads, reference the technical data sheet.