Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mr. Chain

Model # :WBB3217673

MPN #: 97403-PAIL

Mr. Chain® Cone Chain Connector Kit with 2" x 100'L Chain, HDPE, Black, Pack of 12

Product Description
The Mr. Chain® cone chain connector kit works with most traffic cones in the market to create an effective visual barrier. Great for pedestrian traffic zones, parking lots, constructions sites, warehouses, and more, these lightweight and portable cone connectors are a cost-effective tool for isolating specific areas. Simply slide the cone connectors over the top of the traffic cone (not included) and attach the brightly-colored plastic chain. The distinctive visual barrier allows you to block off a larger area with less cones by spacing them farther apart.

Features:
  • Complete Solution - Includes 100 feet of 2 Inch plastic chain & 12 Cone Chain Connectors in a Pail
  • Weatherproof & Durable - Made of durable plastic with UV inhibitors, great for indoor and outdoor applications


PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length100 ft
Weight10 lbs
Trade Size#8 in
Link Size2 in

Product Details

TypeCone Chain Connector Kit
ColorBlack
Includes100' of 2" Plastic Chain
MaterialHDPE
Package TypeBox
Description2" Plastic Chain Connector Kit
Package Quantity12
Manufacturers Part Number97403-PAIL
Indoor/OutdoorIndoor/Outdoor
BrandMr. Chain