Mr. Chain Cone Chain Connector Kit - Traffic Orange, 97413-KIT
Slide the Cone Chain Connector down the top of a traffic cone, add plastic chain and you have created an effective visual barrier. Contains 6 Cone Chain Connectors and 50' of Mr. Chain's 2" plastic chain. (Traffic Cones sold separately)
Mr. Chain® 50' Cone Chain Connector Kit with Plastic Chain, Traffic Orange
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$49.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 50 ft |
| Width | 1-1/16 in |
| Height | 1/4 in |
| Weight | 5 lbs |
| Link Size | 2" |
Product Details
| Type | Cone Chain Connector Kit |
| Color | Traffic Orange |
| Style | Non-reflective |
| Includes | 6 Cone Chain Connectors & 50' of 2" Matching Chain |
| Finish | Matte |
| Material | Polyethylene |
| Package Type | Box |
| Description | Cone Chain Connector Kit - Traffic Orange |
| Package Quantity | 1 |
| Manufacturers Part Number | 97413-KIT |
| Brand | Mr. Chain |