The Connector allows users to connect up to 4 barricades together and is perfect for creating corrals and pens, for use in parking garages and event venues, and anywhere else Movit barricades are used
Model # :WBB2379105
MPN #: Connect-It
Connect-It Barricade Connector for MOVIT® & MINIT Barricades, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11 in |
| Height | 8-1/2 in |
| Weight | 0.9 lbs |
Product Details
| Material | PP |
| Package Quantity | 1 |
| Description | Connect-It (Movit Barricade Connector) |
| Color | Black |
| Manufacturers Part Number | Connect-It |
| For Use With | MOVIT® & MINIT Barricades |