Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB919511

MPN #: H3069X16

Buyers Connector Hex Nipple, H3069x16, 1" X 1" Npt Male To Male - Min Qty 12

Product Description
Buyers Connector Hex Nipple, H3069/16, 1" X 1" NPT Male To Male

  • Typical Application: Grease,instrumental and most hydraulic systems
  • Pressure: Up to 3000 PSI depending on pipe size.
  • Sealing Method: 1-piece tapered pipe,dryseal (NPTF)
  • Vibration Rating: Fair resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes.
  • Conformance: Meets SAE specifications


  • PRICE
    $10.50

    Min. purchase quantity is 12
    12
    12
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Male Pipe Thread 21"

    Product Details

    Manufacturers Part NumberH3069X16
    Male Pipe Thread 11"
    BrandBuyers Products