1 to 1 P-strip space creator: NEMA 5-15P to IEC 320 C13. Great for server racks, computer stations, and projectors! Includes patented snap pop feature. Easy to unplug with the Snap-POP feature. Try it!
Model # :WBM1901008
MPN #: 5205
Conntek 05205, 10 Amp 125V Power Supply Cord, 5-15P to IEC C13 with Snap-Pop
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3.12
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 1.5 ft |
| Gauge | 18/3 ga |
Product Details
| Wattage | 1250 W |
| Cord Jacket | SVT |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 5205 |
| Amperage | 10 A |
| Configuration | NEMA 5-15P/IEC 320 C13 |
| Voltage Rating | 125 V |