Extension Cord, 20A to 15/20A 125V, SJT 12/3, NEMA L5-20P Locking Plug to NEMA 5-20R connector
Model # :WBM1190920
MPN #: 8FL520520
Conntek 8FL520520, 8-Ft 20-Amp Locking Extension Cord with NEMA L5-20P to NEMA 5-15/20R
|
Questions & Answers (0)
Product Description
PRICE
$31.95
This product will be restocked by Dec 15, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Cord Length | 8 ft |
| Gauge | 12/3 ga |
Product Details
| Volt Amps | 20A to 15/20A 125V A |
| Cord Jacket | SJT |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | 8FL520520 |
| Amperage | 20 A |
| Voltage Rating | 125 V |
Compliance & Certifications
| NEMA Connector Number | L5-20P to NEMA 5-20R |